Steel, 1000 lb Load Capacity, 47 L, 42 W, 34 in H

  • Mfr # SCSC-1000-4242

  • Zoro # G503523034


product price:  $1,724.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
47
Overall Width
42
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCSC-1000-4242
Zoro #
G503523034
UPC #
691215035231
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
47
Overall Width
42
Platform Length
47"; 42"
Length
47 in
Depth
47 in
Size
47 x 42 x 37.625
Width
42
Height
38 in

Details

Material
Steel
Color
Blue
Load Capacity
1000 lb
Weight
366
Number of Casters
4
Application
The auto-Hite cart raises and lowers as materials are removed or added to the platform, keeping material at an ergonomic work height.
Wheel Material
Polyurethane
Includes
(1) Steel Auto Hite Cart
Features
Platform automatically moves down as weight is added and up as weight is removed for correct ergonomic heights. Simple adjustable spring tension is variable for use with different types of loads. Removable handle allows for simple loading and loading. Increases efficiency while reducing potentially harmful bending and twisting motions
Assembled
No

Description

The auto-Hite cart raises and lowers as materials are removed or added to the platform, keeping material at an ergonomic work height. It increases efficiency while reducing potentially harmful bending and twisting motions. Carts utilize tension springs which can be adjusted in order to fit each particular application. The unit has an all steel construction with a removable handle and rolls smoothly on polyurethane casters, two (2) rigid, and two (2) swivel with brake.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.