Steel, 1000 lb Load Capacity, 56.125 L, 21.875 W, 73.4375 H

  • Mfr # SPS-HD-2252

  • Zoro # G703523018


product price:  $890.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
73.4375
Overall Length
56.125
Overall Width
21.875
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPS-HD-2252
Zoro #
G703523018
UPC #
691215036870
Country of Origin
United States

Dimensions

Overall Height
73.4375
Overall Length
56.125
Overall Width
21.875
Platform Length
56.125"
Length
57 in
Shelf Length
50.75 in
Height
74 in
Caster Wheel Width
2"
Shelf Width
21.5 in
Size
56.125 x 21.875 x 73.4375
Width
21.875
Depth
57 in

Details

Material
Steel
Color
Blue
Load Capacity
1000 lb
Application
This oversized hi-duty stock picker truck is perfect for large jobs.
Number of Casters
4
Includes
(1) Steel High Duty Cart with Mold On Rubber Casters
Weight
185
Features
Spring loaded step ladder holds cart securely in place while a person is standing on the ladder. Springs then return the ladder to the raised position once personnel exits the step. Crutch tip ladder prevents the cart from moving while stocking. Turned up lip shelves prevent items from falling off
Wheel Material
Mold-on-Rubber
Assembled
No

Description

This oversized hi-duty stock picker truck is perfect for large jobs. Ideal for oversized cartons, boxes, parts, and supplies. A spring loaded steel ladder for sure, safe climbing, and loading. Steps have non-skid footing with self-cleaning surface. This stock picker truck has three (3) shelves. Built of durable steel construction. Unit is powder coated a blue finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.