Steel, 15-1/4 in Height, 2 in Length, Yellow 1 PR

  • Mfr # TSPIKE-EC

  • Zoro # G312449709


product price: $88.95
/pr
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
Height
15-1/4 in
Length
2 in
Width
10.6375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSPIKE-EC
Zoro #
G312449709
UPC #
691215375801
Country of Origin
China

Dimensions

Height
15-1/4 in
Length
2 in
Width
10.6375 in
Thickness
0.25 in

Details

Color
Yellow
Material
Steel
Includes
Steel Spiked Traffic Speed Bump End Caps
Features
20 ton axle load capacity

Description

An end cap provides an effective finish to either side of the spiked speed bump. By fitting directly to an existing spiked speed bump, the previously open ends are shored up and contained. Caps are constructed of steel.


  • • Sold in pairs
  • • 20 ton axle load capacity
  • • Pre drilled mounting holes
  • • Yellow powder coat finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.