Steel, 15-1/4 in Height, 2 in Length, Yellow

  • Mfr # TSPIKE-39

  • Zoro # G312449686


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
Height
15-1/4 in
Length
2 in
Width
39.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSPIKE-39
Zoro #
G312449686
UPC #
691215375795
Country of Origin
China

Dimensions

Height
15-1/4 in
Length
2 in
Width
39.75 in

Details

Color
Yellow
Material
Steel
Includes
Steel Spiked Traffic Speed Bump
Features
Connectible to additional spiked speed bumps

Description

A spiked speed bump is an easy way to control the movement of traffic, while deterring vehicles from entering and exiting in the same lane. With a retractable spiked design, the speed bump allows traffic to flow only in a single direction. When the vehicle enters in the correct direction the spikes will submerge into the construction of the bump allowing the vehicle to pass unobstructed. If the vehicle were to exit using the same lane, the spikes will not retract but continue to stand tall.


  • • Connectible to additional spiked speed bumps
  • • Galvanized spikes
  • • Crossable at a maximum of 5 MPH
  • • Tires must pass over parallel to the spikes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.