
Steel 36 In. Carousel, 4K Capacity, Square Tread Top Plate Blue
Mfr # CA-36-4-TP-STP
Zoro # G912507588
product price: $663.99
/eaKey Features
Load Capacity
4000 lb
Height
3 in
Finish
Painted
Includes
(4) Guide Rollers
Overall Width
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA-36-4-TP-STP
Zoro #
G912507588
UPC #
691215017107
Country of Origin
United States
Dimensions
Height
3 in
Overall Width
36 in
Top Outside Dia.
36 in
Overall Length
36 in
Details
Load Capacity
4000 lb
Finish
Painted
Includes
(4) Guide Rollers
Color
Blue
Material
Steel
Description
This manual carousel rotates material with the assistance of an operator. Now, loading and unloading operations can be done more efficiently minimizing fatigue and risk of back injury. The carousel may be added to an existing work bench, scissor table, or simply placed on the floor. A steel constructed top plate is included with the carousel for enhanced stability during use.
- • Four guide rollers keep the rings aligned
- • Smooth square top plate
- • Two piece rolled structural angle construction
- • Sealed ball bearings for smooth rotation
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.