Steel, 4 Height, 12 Length, 8, Silver

  • Mfr # RSH-108-HD-AK-KIT

  • Zoro # G801793481


product price:  $457.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Height
4
Weight
8
Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSH-108-HD-AK-KIT
Zoro #
G801793481
UPC #
691215116749
Country of Origin
United States

Dimensions

Height
4
Length
12
Width
8
Size
12 x 8 x 4
Overall Height
4
Overall Length
12
Overall Width
8
Depth
12

Details

Color
Silver
Material
Steel
Weight
8
For Use With
RSH-108-24-A
Application
Ideal in neighborhoods, construction areas, hospitals, post offices, and airports.
Features
Simple installation for just one person. Creates a strong connection to the surface. Smooth surface to prevent damage. Beneficial in a variety of settings

Description

Control traffic and reduce vehicle to speeds. Ideal in neighborhoods, construction areas, hospitals, post offices, and airports. Can be removed for seal coating, snow removal, or change of location. Easy tongue and groove installation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.