Zoro Homepage

Steel 40 In. Carousel, 2K Capacity, Square Smooth Top Plate Blue

  • Mfr # CA-40-2-TP-SSM

  • Zoro # G512507537


product price: $689.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Load Capacity
2000 lb
Height
3 in
Material
Steel
Overall Width
40 in
Overall Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-40-2-TP-SSM
Zoro #
G512507537
UPC #
691215017145
Country of Origin
United States

Dimensions

Height
3 in
Overall Width
40 in
Overall Length
40 in
Top Outside Dia.
40 in

Details

Load Capacity
2000 lb
Material
Steel
Includes
(4) Guide Rollers
Finish
Painted
Color
Blue

Description

This manual carousel rotates material with the assistance of an operator. Now, loading and unloading operations can be done more efficiently minimizing fatigue and risk of back injury. The carousel may be added to an existing work bench, scissor table, or simply placed on the floor. A steel constructed top plate is included with the carousel for enhanced stability during use.


  • • Four guide rollers keep the rings aligned
  • • Smooth square top plate
  • • Two piece rolled structural angle construction
  • • Sealed ball bearings for smooth rotation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.