Steel 40 In. Carousel, 6K Capacity, Round Tread Top Plate Blue

  • Mfr # CA-40-6-TP-RTP

  • Zoro # G312507546


product price: $751.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6000 lb
Height
3 in
Overall Length
40 in
Material
Steel
Overall Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-40-6-TP-RTP
Zoro #
G312507546
UPC #
691215017251
Country of Origin
United States

Dimensions

Height
3 in
Overall Length
40 in
Overall Width
40 in
Top Outside Dia.
40 in

Details

Load Capacity
6000 lb
Material
Steel
Color
Blue
Finish
Painted
Includes
(4) Guide Rollers

Description

This manual carousel rotates material with the assistance of an operator. Now, loading and unloading operations can be done more efficiently minimizing fatigue and risk of back injury. The carousel may be added to an existing work bench, scissor table, or simply placed on the floor. A steel constructed top plate is included with the carousel for enhanced stability during use.


  • • Four guide rollers keep the rings aligned
  • • Smooth square top plate
  • • Two piece rolled structural angle construction
  • • Sealed ball bearings for smooth rotation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.