Steel, 5000 lb Load Capacity, 2 Shelves, 71 L, 39.1875 W, 44.8125 H

  • Mfr # SPC-3668-2L

  • Zoro # G7829255


product price:  $1,295.09
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Overall Height
44.8125
Overall Length
71
Overall Width
39.1875
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPC-3668-2L
Zoro #
G7829255
UPC #
691215321976
Country of Origin
United States

Dimensions

Overall Height
44.8125
Overall Length
71
Overall Width
39.1875
Platform Length
71"
Shelf Length
38 in
Depth
71 in
Length
71 in
Width
39.1875
Caster Wheel Width
3"
Height
45 in
Shelf Width
2
Size
71 x 39.1875 x 44.8125

Details

Material
Steel
Color
Blue
Load Capacity
5000 lb
Number of Shelves
2
Features
Empty carts can be stacked 3 high. Large base platform for items both big and small. Raised racks on each side of cart for additional space. Casters allow for easy movement between areas
Wheel Material
Phenolic
Includes
(1) Heavy Duty Stackable Material Cart
Number of Casters
4
Application
A stackable material V-bottom cart provides the same great benefit of a standard material cart, while allowing multiple units to be stacked for a smaller warehouse footprint.
Weight
418
Assembled
No

Description

A stackable material cart provides the same great benefit of a standard material cart, while allowing multiple units to be stacked for a smaller warehouse footprint. A steel platform and structure enables a larger weight capacity of items to be maneuvered in a more efficient timeframe. A removable bar on each end of the cart gives the user the ability to have single or dual layers of product. The surface is smooth to diminish the chances of abrasion during the jostling, while rolling between areas on the included casters. The units are stacked together using a simple four corner post design for a more even weight distribution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.