Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel 72 In. Carousel, 4K Capacity, Round Smooth Top Plate Blue

  • Mfr # CA-72-4-TP-RSM

  • Zoro # G112507616


product price: $1,732.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Load Capacity
4000 lb
Height
3 in
Finish
Painted
Overall Width
72 in
Includes
(4) Guide Rollers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA-72-4-TP-RSM
Zoro #
G112507616
UPC #
691215017480
Country of Origin
United States

Dimensions

Height
3 in
Overall Width
72 in
Top Outside Dia.
72 in
Overall Length
72 in

Details

Load Capacity
4000 lb
Finish
Painted
Includes
(4) Guide Rollers
Color
Blue
Material
Steel

Description

This manual carousel rotates material with the assistance of an operator. Now, loading and unloading operations can be done more efficiently minimizing fatigue and risk of back injury. The carousel may be added to an existing work bench, scissor table, or simply placed on the floor. A steel constructed top plate is included with the carousel for enhanced stability during use.


  • • Four guide rollers keep the rings aligned
  • • Smooth square top plate
  • • Two piece rolled structural angle construction
  • • Sealed ball bearings for smooth rotation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.