Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel 90 Degree Corner Cap For GR-H2R Models Yellow

  • Mfr # GR-H2R-S90C-CAP-YL

  • Zoro # G612449980


product price: $78.95
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
Length
13 in
Width
8.5 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-H2R-S90C-CAP-YL
Zoro #
G612449980
UPC #
691215102735
Country of Origin
United States

Dimensions

Length
13 in
Width
8.5 in
Overall Depth
8-1/2 in
Thickness
0.17 in
Size
8.5 in x 8.5 in x 13 in

Details

Material
Steel
Finish
Powder Coated
Color
Yellow
Includes
Steel 90 Degree Corner Cap For GR-H2R Models
Features
Built with 0.17" thick steel. Guard rail corner caps are the perfect solution to guard rail end exposure

Description

Guard rail corner caps are the perfect solution to guard rail end exposure. The cap design fits directly onto the guard rail units providing increased stability to where the two rails meet. Hardware not included.


  • • Pre-drilled mounting holes
  • • Sleek powder coat finish
  • • Built with 0.17" thick steel
  • • Protects a 90 degree corner angle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.