
Steel Adjustable Height Gantry Crane w/Pneumatic Rubber Casters 15 ft. x 7 ft. 4K Blue
Mfr # AHS-4-15-7-PNU
Zoro # G112448087
product price: $5,236.99
/eaKey Features
Load Capacity
4000 lb
Gantry Crane Depth
190-3/4 in
I Beam Flange Width
4 in
Material
Steel
Wheel Diameter
16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHS-4-15-7-PNU
Zoro #
G112448087
UPC #
691215083430
Country of Origin
United States
Dimensions
Gantry Crane Depth
190-3/4 in
I Beam Flange Width
4 in
Wheel Diameter
16 in
I Beam Height
97-1/2 in
Details
Load Capacity
4000 lb
Material
Steel
Adjustable Increments
6 in
Finish
Painted
Includes
Gantry Crane and (4) Casters
Caster Material
Rubber
Color
Blue
Caster Type
Swivel
Description
The adjustable height steel gantry crane is designed for transporting and positioning materials along the beams length. The cranes beam height can be adjusted to better conform to the working conditions making it both ergonomically friendly and cost effective. Do not move units while loaded. A painted blue finish protects the unit from rust. Designed for semi-permanent or permanent applications.
- • Incremental height adjustment
- • Pinned connections for quick set up and take down
- • Easily adjustable height with fork truck or other overhead lifting device
- • Smooth rolling with four swivel pneumatic casters
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.