Steel Adjustable Height Gantry Crane w/Pneumatic Rubber Casters 20 ft. x 14 ft. 4K Blue

  • Mfr # AHS-4-20-14-PNU

  • Zoro # G512448083


product price: $7,094.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
4000 lb
Gantry Crane Depth
250-3/4 in
I Beam Flange Width
4 in
Material
Steel
Caster Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AHS-4-20-14-PNU
Zoro #
G512448083
UPC #
691215083515
Country of Origin
United States

Dimensions

Gantry Crane Depth
250-3/4 in
I Beam Flange Width
4 in
I Beam Height
146-1/4 in
Wheel Diameter
16 in

Details

Load Capacity
4000 lb
Material
Steel
Caster Material
Rubber
Color
Blue
Caster Type
Swivel
Finish
Painted
Adjustable Increments
6 in
Includes
Gantry Crane and (4) Casters

Description

The adjustable height steel gantry crane is designed for transporting and positioning materials along the beams length. The cranes beam height can be adjusted to better conform to the working conditions making it both ergonomically friendly and cost effective. Do not move units while loaded. A painted blue finish protects the unit from rust. Designed for semi-permanent or permanent applications.


  • • Incremental height adjustment
  • • Pinned connections for quick set up and take down
  • • Easily adjustable height with fork truck or other overhead lifting device
  • • Smooth rolling with four swivel pneumatic casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.