Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Adjustable Pallet Guide Stop Yellow

  • Mfr # PGS-96-108-120

  • Zoro # G912462146


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
46-5/16 in
Overall Height
146-7/8 in
Color
Yellow
Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGS-96-108-120
Zoro #
G912462146
UPC #
691215140560
Country of Origin
United States

Dimensions

Overall Depth
46-5/16 in
Overall Height
146-7/8 in
Width
3.4375 in

Details

Color
Yellow
Material
Steel
Finish
Powder Coated
Includes
Steel Adjustable Pallet Guide Stop

Description

A pallet guide stop is a worthwhile addition to any warehouse setting. With a pallet guide-stop, pallets or products are prevented from sliding off edges or encroaching into already allocated rack space. A rounded end, grips the pallet rack frame adding stability to the guide. The usable width is adjustable to fit multiple rack measurements.


  • • Works with 8, 9 and 10 foot racks
  • • 0.1875 Thick steel
  • • Pre-drilled mounting holes
  • • Yellow powder coat finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.