Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Adjustable Spreader Beam 6 Ft Maximum Spread 10,000 Lb. Capacity Blue

  • Mfr # SBM-BFB-100-6

  • Zoro # G212449656


product price: $1,220.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue
Max. Spread
6 ft
Min. Spread
24 in
Overall Length
80.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBM-BFB-100-6
Zoro #
G212449656
UPC #
691215156783
Country of Origin
United States

Dimensions

Overall Length
80.5 in
Usable Lower Bail Width
3 in
Usable Upper Bail Width
4 in
Overall Height
25.5 in
Overall Width
6.5 in
Usable Upper Bail Length
7-1/2 in
Usable Lower Bail Length
5-3/4 in

Details

Material
Steel
Color
Blue
Max. Spread
6 ft
Min. Spread
24 in
Capacity
10000 lb
Headroom
25-1/2 in
Includes
Steel Adjustable Spreader Beam
Standards
ASME B30.20-1993
Finish
Powder Coated
Features
Welded steel construction for heavy duty performance

Description

An adjustable spreader beam model lifts uneven loads and keep them level with increased safety. Includes one upper bail and two specialty designed bail/sling holders. Bails are adjustable in 4'' increments. The bails slide between two C-channels. Meets ASME B30.20-1993 standard. Baked-in powder coated toughness. Polyester lifting slings sold separately.


  • • Designed to lift and move uneven and awkward loads
  • • Welded steel construction for heavy duty performance
  • • Adjustable bail to fit a variety of sizes
  • • Large capacity for use with items both large and small

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.