Shop VESTIL
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Approach Ramp 48 In. x 60 In. 4,000 lb Blue For Use With Model SWA-50 and SWA-50-Scale
- Mfr # SWA-50-R-4860-SCL
- Zoro # G212462143
product price:
$
999.99
/ea
Key Features
Load Capacity
4000 lb
Material
Steel
Width
5.4375 in
Length
51.3125 in
Overall Height
74-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWA-50-R-4860-SCL
- Zoro #
- G212462143
- UPC #
- 691215346580
- Country of Origin
- United States
- Load Capacity
- 4000 lb
- Material
- Steel
- Color
- Blue
- Includes
- Steel Approach Ramp
Dimensions
- Width
- 5.4375 in
- Length
- 51.3125 in
- Overall Height
- 74-13/16 in
Description
Optional approach ramp for wrap machine with scale.
- • Tread plate design provides a non-slip grip
- • Steel construction offers long lasting rugged use
- • High capacity design handles the heaviest loads
- • Ramp construction allows use without the need fork truck
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.