Zoro Homepage

Steel Auto-Hite Cart 2000 lb Polyurethane Casters 42 x 42

  • Mfr # SCSC-2000-4242

  • Zoro # G1750329


product price: $2,288.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Overall Height
37.625
Overall Length
48.1875
Overall Width
42 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSC-2000-4242
Zoro #
G1750329
UPC #
691215120487
Country of Origin
United States

Dimensions

Overall Height
37.625
Overall Length
48.1875
Overall Width
42 in.
Platform Length
48.1875"; 42"

Details

Material
Steel
Color
Blue
Load Capacity
2000 lb
Item
Steel Auto-Hite Cart,2000 lb.,42 x 42
Assembled
No
Includes
(1) Steel Auto Hite Cart
Features
Platform automatically moves down as weight is added and up as weight is removed for correct ergonomic heights. Simple adjustable spring tension is variable for use with different types of loads. Removable handle allows for simple loading and loading. Increases efficiency while reducing potentially harmful bending and twisting motions

Description

Steel Auto-Hite Cart,2000 lb.,42 x 42

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.