Shop VESTIL

Steel Auto Hite Cart 50-3/4 In. x 48 In. x 37-5/8 In. 1,000 Lb. Capacity Blue

  • Mfr # SCSC-1000-4848

  • Zoro # G506132455


product price:  $2,618.99
/ea
Additional $335.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Overall Length
50-3/4 in.
Material
Steel
Width
49
For Use With
Material Handling
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCSC-1000-4848
Zoro #
G506132455
UPC #
691215035248
Country of Origin
United States

Dimensions

Overall Length
50-3/4 in.
Width
49
Height
40 in
Overall Width
48 in.
Overall Height
37-5/8 in.

Details

Color
Blue
Material
Steel
For Use With
Material Handling
Weight Capacity
1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.