Steel Auto-Hite Cart 750 lb Polyurethane Casters 20.3 x 40.3

  • Mfr # SCSC-750-2040

  • Zoro # G1750493


product price:  $1,528.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37.6875
Overall Length
49.125
Overall Width
20-7/16 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSC-750-2040
Zoro #
G1750493
UPC #
691215120500
Country of Origin
United States

Dimensions

Overall Height
37.6875
Overall Length
49.125
Overall Width
20-7/16 in.
Platform Length
49.125"; 40.375"
Depth
49.125
Height
37.6875
Width
20.4375

Details

Material
Steel
Color
Blue
Load Capacity
750 lb
Item
Steel Auto-Hite Cart w/750 lb.,20 x 40
Assembled
No
Includes
(1) Steel Auto Hite Cart
Features
Platform automatically moves down as weight is added and up as weight is removed for correct ergonomic heights. Simple adjustable spring tension is variable for use with different types of loads. Removable handle allows for simple loading and loading. Increases efficiency while reducing potentially harmful bending and twisting motions
Weight
276
Application
The self-elevating lift cart has an automatic height adjustment that provides ergonomic work positioning to increase productivity and decrease work related repetitive motion injuries.

Description

Steel Auto-Hite Cart w/750 lb.,20 x 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.