Steel Bollard, Removable
Mfr # BOL-OR-40-BK
Zoro # G5045358
product price: $449.99
/eaKey Features
Material
Steel
Color
Black
Weight
80
Height
46.25
Width
7.3125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOL-OR-40-BK
Zoro #
G5045358
UPC #
691215058506
Country of Origin
China
Dimensions
Height
46.25
Width
7.3125
Length
5.125
Overall Height
46.25
Overall Length
5.125
Installation Depth
5 1/8 in
Overall Width
7.3125
Depth
5.125
Outside Diameter
4 1/2 in
Installed Height
40 in
Description
Removable Bollard, Mounting Style Embedded Sleeve, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Color Black, Finish Powder Coated, Overall Height 46 in, Installed Height 40 in, Weight 84 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Locking System External Padlock (not included), Product Type Temporary Access, Cap Adjustability Fixed, Reflectivity Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.