Steel Bolt On Tubular Guard Rail Post 2 Ribbed 60 In. Length Yellow
- Mfr # GR-H2R-BO-TP60-YL
- Zoro # G912449819
product price:
$
253.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
60 in
Width
10 in
Color
Yellow
Includes
Steel Bolt On Tubular Guard Rail Post 2 Ribbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-H2R-BO-TP60-YL
- Zoro #
- G912449819
- UPC #
- 691215101264
- Country of Origin
- China
Dimensions
- Length
- 60 in
- Width
- 10 in
- Overall Depth
- 10 in
- Size
- 10 in x 10 in x 60 in
Details
- Material
- Steel
- Color
- Yellow
- Includes
- Steel Bolt On Tubular Guard Rail Post 2 Ribbed
- Features
- Economical system can be utilized indoors or outdoors. Ideal for protecting corners of buildings and machinery from fork truck and vehicle damage
Description
The Tubular post is an addition to the guard rail system. The post is designed with a steel construction for the utmost support strength. The yellow finish allows the post to be both visible and weather resistant. Includes mounting holes on three sides for use as a corner or center post. Posts come with rail mounting hardware. Floor mounting hardware is sold separately.
- • Four pre-drilled mounting holes allows fast and easy installation
- • Economical system can be utilized indoors or outdoors
- • Heavy-duty design protects corners of buildings and machinery from fork truck and vehicle damage
- • Steel offers strong reliable protection
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.