Steel Bolt On Tubular Guard Rail Post 72 In. Length Yellow

  • Mfr # GR-H2R-BO-TP72-YL

  • Zoro # G012449788


product price:  $307.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Length
72 in
Width
10 in
Color
Yellow
Includes
Steel Bolt On Tubular Guard Rail Post 2 Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR-H2R-BO-TP72-YL
Zoro #
G012449788
UPC #
691215101356
Country of Origin
China

Dimensions

Length
72 in
Width
10 in
Overall Depth
10 in
Size
10 in x 10 in x 72 in

Details

Material
Steel
Color
Yellow
Includes
Steel Bolt On Tubular Guard Rail Post 2 Ribbed
Features
Economical system can be utilized indoors or outdoors. Ideal for protecting corners of buildings and machinery from fork truck and vehicle damage

Description

The Tubular post is an addition to the guard rail system. The post is designed with a steel construction for the utmost support strength. The yellow finish allows the post to be both visible and weather resistant. Includes mounting holes on three sides for use as a corner or center post. Posts come with rail mounting hardware. Floor mounting hardware is sold separately.


  • • Four pre-drilled mounting holes allows fast and easy installation
  • • Economical system can be utilized indoors or outdoors
  • • Heavy-duty design protects corners of buildings and machinery from fork truck and vehicle damage
  • • Steel offers strong reliable protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.