Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Carriage Mount Bulk Bag Lifter 1k Capacity Blue

  • Mfr # LLM-BBL-CM-1000

  • Zoro # G812507534


product price: $825.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
59.5 in
Overall Length
68-3/4 in
Overall Width
17.5 in
Material
Steel
Color
Blue/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLM-BBL-CM-1000
Zoro #
G812507534
UPC #
691215128308
Country of Origin
United States

Dimensions

Overall Height
59.5 in
Overall Length
68-3/4 in
Overall Width
17.5 in

Details

Material
Steel
Color
Blue/Yellow
Load Capacity
1,000/750/500 lb
Includes
Steel Carriage Mount Bulk Bag Lifter
Features
Multiple lifting height positions; Class II carriage mount; The bulk bag lifter is a consistent addition to any industrial and manufacturing setting. The lifter is adjustable and is capable of being extended to different heights.
Finish
Powder Coated
Carriage Class
Class II Carriage Mount

Description

The bulk bag lifter is a consistent addition to any industrial and manufacturing setting. The carriage mount design provides product and lifting stability throughout the process. The lifter is adjustable and is capable of being extended to different heights. With multiple intervals, the distance that is most appropriate can be chosen to fit the application. After choosing the best lifting height, the bag is secured in place by the included lifting hook.


  • • 1,000 lbs. capacity when collapsed, 500 lbs. capacity when fully extended
  • • Class II carriage mount
  • • Multiple lifting height positions
  • • Hardware included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.