Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Chain with Grab Hook, 40' Length, 1/4" Chain, 6000 lb Pulling Capacity, Silver

  • Mfr # PPC-40

  • Zoro # G103529221


product price: $85.85
/ea
Free Shipping & Returns

Key Features

Working Load Limit
6000 lb
Trade Size
20 Ft. Chain with Hook
Chain Link Style
Straight
Overall Width
0.125
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC-40
Zoro #
G103529221
UPC #
691215031332
Country of Origin
China

Dimensions

Trade Size
20 Ft. Chain with Hook
Overall Width
0.125
Height
0.25 in
Size
480 x 0.125 x 0.25
Width
0.125
Diameter
0.25 in

Details

Working Load Limit
6000 lb
Chain Link Style
Straight
Material
Steel
Application
Chain with grab hooks on each end of the chain, attached to the chain with a cotter pin, for the pallet pullers.
Color
Silver
Features
Chain features grab hooks on each end. Chain design works with pallet pullers. High capacity chain can pull the heaviest loads. Steel construction can handle rugged use

Description

Chain with grab hooks on each end of the chain, attached to the chain with a cotter pin, for the pallet pullers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.