Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCSC-1000-4848
Zoro #
G5219877
UPC #
691215035248
Country of Origin
United States
Dimensions
Overall Width
48
Overall Height
37.625
Overall Length
50.75
Width
48
Length
50.75
Height
37.625
Size
50.75 x 48 x 37.625
Depth
50.75
Details
Item
Steel Constructed Auto-Hite Cart
Material
Steel
Features
Finish
Painted
For Use With
The auto-Hite cart raises and lowers as materials are removed or added to the platform, keeping material at an ergonomic work height.
Color
Blue
Weight
401
Description
Steel Constructed Auto-Hite Cart
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.