Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Constructed Auto-Hite Cart

  • Mfr # SCSC-400-2032

  • Zoro # G5219028


product price: $1,002.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
40 in.
Overall Height
30-1/2 in.
Overall Width
19-3/4 in.
Width
19.75
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSC-400-2032
Zoro #
G5219028
UPC #
691215035262
Country of Origin
China

Dimensions

Overall Length
40 in.
Overall Height
30-1/2 in.
Overall Width
19-3/4 in.
Width
19.75
Height
30.5 in

Details

Item
Self-Elevating Lift Cart
Finish
Painted
For Use With
Material Handling
Material
Steel
Color
Orange

Description

Steel Constructed Auto-Hite Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.