Zoro Homepage

Steel Constructed Auto-Hite Cart

  • Mfr # SCSC-500-4242

  • Zoro # G5219685


product price: $1,707.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Width
42 in.
Overall Length
47 in.
Overall Height
37-5/8 in.
Color
Blue
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSC-500-4242
Zoro #
G5219685
UPC #
691215035286
Country of Origin
United States

Dimensions

Overall Width
42 in.
Overall Length
47 in.
Overall Height
37-5/8 in.
Height
37.625 in
Width
42

Details

Item
Self-Elevating Lift Cart
Color
Blue
Material
Steel
For Use With
Material Handling

Description

Steel Constructed Auto-Hite Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.