Steel Crane 10'x14' Lock Nylon 4K

  • Mfr # AHS-4-10-14-TLC

  • Zoro # G605390091


product price: $3,127.95
/ea
Additional $395.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Max. I Beam Height
176-1/8 in.
Gantry Crane Depth
119-3/4 in.
I Beam Flange Width
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHS-4-10-14-TLC
Zoro #
G605390091
UPC #
691215366946
Country of Origin
United States

Dimensions

Max. I Beam Height
176-1/8 in.
Gantry Crane Depth
119-3/4 in.
I Beam Flange Width
4 in.
Height Adjustment
6 in.
I Beam Height
8-1/8 in.
Wheel Diameter
8 in.
Wheel Width
2 in.
Height
176-1/8 in.

Details

Item
Steel Gantry Crane 10'x14' Total Lock 4K
Load Capacity
4,000 lb
Material
Steel
Includes
(4) Total locking Glass Filled Nylon Casters
Caster Material
Phenolic
Finish
Painted
Color
Blue
Standards
CMAA and ANSI specifications

Description

The industrial steel Gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service. Unit comes standard with total locking casters. The total locking casters lock the rigging in any position and locks the wheel from rotating. More economical and flexible than permanent cranes and features a quick setup design. Painted blue finish with warning and operating stickers and complete owner's manual. Designed for semi-permanent or permanent applications. Requires assistance from fork truck to set-up.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.