
Steel Crane 10'x14' Lock Phenolic
Mfr # AHS-6-10-14-TLC
Zoro # G605390176
product price: $3,579.99
/eaKey Features
Load Capacity
6,000 lb.
Max. I Beam Height
177-1/8 in.
Gantry Crane Depth
119-3/4 in.
I Beam Flange Width
4 in.
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHS-6-10-14-TLC
Zoro #
G605390176
UPC #
691215367301
Country of Origin
United States
Dimensions
Max. I Beam Height
177-1/8 in.
Gantry Crane Depth
119-3/4 in.
I Beam Flange Width
4 in.
Wheel Diameter
8 in.
Wheel Width
3 in.
Height Adjustment
6 in.
I Beam Height
8-1/8 in.
Height
177-1/8 in.
Details
Item
Steel Gantry Crane 10'x14' Total Lock 6K
Load Capacity
6,000 lb.
Material
Steel
Standards
CMAA and ANSI specifications
Color
Blue
Finish
Painted
Includes
(4) Total locking Glass Filled Nylon Casters
Caster Material
Phenolic
Description
The adjustable height steel gantry crane is designed for transporting and positioning materials along the beams length. The cranes beam height can be adjusted to better conform to the working conditions making it both ergonomically friendly and cost effective. Facilitate easy mobility from one area to another with total locking casters. The total locking casters lock the rigging in any position and locks the wheel from rotating. Height is adjustable in 6" increments. Do not move units while loaded. Hoist and trolley can be ordered separately. A painted blue finish protects the unit from . Designed for semi-permanent or permanent applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.