
Steel Crane 15'x10' Lock Phenolic
Mfr # AHS-8-15-10-TLC
Zoro # G305389982
product price: $3,575.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
Key Features
Load Capacity
8000
Gantry Crane Depth
180
Material
Steel
I Beam Height
10.125
Includes
Total Locking Casters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHS-8-15-10-TLC
Zoro #
G305389982
UPC #
691215367462
Country of Origin
United States
Dimensions
Gantry Crane Depth
180
I Beam Height
10.125
Wheel Diameter
8
Details
Load Capacity
8000
Material
Steel
Includes
Total Locking Casters
Color
Blue
Caster Material
Phenolic
Description
The industrial steel Gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service. Unit comes standard with total locking casters. The total locking casters lock the rigging in any position and locks the wheel from rotating. More economical and flexible than permanent cranes and features a quick setup design. Painted blue finish with warning and operating stickers and complete owner's manual. Designed for semi-permanent or permanent applications. Requires assistance from fork truck to set-up.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.