Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Crane 15'x7' Lock Phenolic

  • Mfr # AHS-6-15-7-TLC

  • Zoro # G305390124


product price: $3,351.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6000
Gantry Crane Depth
180
Material
Steel
Wheel Diameter
8
I Beam Height
10.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHS-6-15-7-TLC
Zoro #
G305390124
UPC #
691215367325
Country of Origin
United States

Dimensions

Gantry Crane Depth
180
Wheel Diameter
8
I Beam Height
10.125

Details

Load Capacity
6000
Material
Steel
Caster Material
Phenolic
Color
Blue
Includes
Total Locking Casters

Description

The adjustable height steel gantry crane is designed for transporting and positioning materials along the beams length. The cranes beam height can be adjusted to better conform to the working conditions making it both ergonomically friendly and cost effective. Facilitate easy mobility from one area to another with total locking casters. The total locking casters lock the rigging in any position and locks the wheel from rotating. Height is adjustable in 6" increments. Do not move units while loaded. Hoist and trolley can be ordered separately. A painted blue finish protects the unit from . Designed for semi-permanent or permanent applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.