Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Crane 15'x9' Lock Nylon 4K

  • Mfr # AHS-4-15-9-TLC

  • Zoro # G405389936


product price: $3,166.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4000
Gantry Crane Depth
180
Material
Steel
Wheel Diameter
8
Caster Material
Glass-Filled Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHS-4-15-9-TLC
Zoro #
G405389936
UPC #
691215366977
Country of Origin
United States

Dimensions

Gantry Crane Depth
180
Wheel Diameter
8
I Beam Height
8.125

Details

Load Capacity
4000
Material
Steel
Caster Material
Glass-Filled Nylon
Color
Blue
Includes
Total Locking Casters

Description

The industrial steel Gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service. Unit comes standard with total locking casters. The total locking casters lock the rigging in any position and locks the wheel from rotating. More economical and flexible than permanent cranes and features a quick setup design. Painted blue finish with warning and operating stickers and complete owner's manual. Designed for semi-permanent or permanent applications. Requires assistance from fork truck to set-up.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.