Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Crane 20'x14' Lock Phenolic

  • Mfr # AHS-6-20-14-TLC

  • Zoro # G205390071


product price: $4,764.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Load Capacity
6,000 lb.
Max. I Beam Height
181-3/8 in.
Gantry Crane Depth
239-3/4 in.
I Beam Flange Width
6-1/2 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHS-6-20-14-TLC
Zoro #
G205390071
UPC #
691215367394
Country of Origin
United States

Dimensions

Max. I Beam Height
181-3/8 in.
Gantry Crane Depth
239-3/4 in.
I Beam Flange Width
6-1/2 in.
I Beam Height
12-5/16 in.
Wheel Diameter
8 in.
Wheel Width
3 in.
Height Adjustment
6 in.
Height
181-3/8 in.

Details

Item
Steel Gantry Crane 20'x14' Total Lock 6K
Load Capacity
6,000 lb.
Material
Steel
Standards
CMAA and ANSI specifications
Finish
Painted
Caster Material
Phenolic
Includes
(4) Total locking Glass Filled Nylon Casters
Color
Blue

Description

The adjustable height steel gantry crane is designed for transporting and positioning materials along the beams length. The cranes beam height can be adjusted to better conform to the working conditions making it both ergonomically friendly and cost effective. Facilitate easy mobility from one area to another with total locking casters. The total locking casters lock the rigging in any position and locks the wheel from rotating. Height is adjustable in 6" increments. Do not move units while loaded. Hoist and trolley can be ordered separately. A painted blue finish protects the unit from . Designed for semi-permanent or permanent applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.