Shop VESTIL
See all product information
Create Account
Steel Crane Scale 10 In. x 7 3/4 In. x 22 5/8 In. 10000 Lb. Capacity Yellow
- Mfr # SC-10
- Zoro # G412507521
product price:
$
1,882.99
/ea
Free Shipping & Returns
Key Features
Scale Display
Digital
Weighing Units
lbs.
Scale Accuracy
+/- 1%
Power Source
6V Rechargeable Battery
Overall Length
22.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC-10
- Zoro #
- G412507521
- UPC #
- 691215376020
- Country of Origin
- China
- Capacity
- 10000 lb
- Scale Display
- Digital
- Weighing Units
- lbs.
- Scale Accuracy
- +/- 1%
- Power Source
- 6V Rechargeable Battery
- Corded/Wireless
- Wireless
- Temp. Range
- 14 Degrees to 104 Degrees F
- Includes
- Steel Crane Scale
- Color
- Yellow
- Material
- Steel
- Special Features
- Convertible gross/net weight display. Accuracy, quality, and durability are key attributes of a hard working crane scale. It offers fast and reliable weighing in a compact and durable housing
- Voltage
- 6V
- Battery Recharge Time
- 3 hrs
- Power Adapter
- AC/DC
Dimensions
- Overall Length
- 22.625 in
- Overall Width
- 7.75 in
- Overall Depth
- 10 in
- Display Screen Width
- 1-7/8 in
- Display Screen Height
- 6 in
Description
Accuracy, quality, and durability are key attributes of a hard working crane scale. Our digital hanging scale offers fast and reliable weighing in a compact and durable housing. This scale is designed to withstand the most aggressive and heavy duty industrial lifting applications. A top shackle and bottom hook are included.
- • Convertible gross/net weight display
- • Rechargeable 6V battery
- • +/- 1% Accuracy
- • AC/DC power adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.