Zoro Homepage

Steel Dock Safety Swing Gate 10 Ft. Length Blue

  • Mfr # SSG-10-BL

  • Zoro # G016520452


product price: $429.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

For Use With
Dock
Finish
Powder Coat
Length (In.)
120.062 in
Overall Height
46.25 in
Includes
(1) Dock Safety Swing Gate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSG-10-BL
Zoro #
G016520452
UPC #
691215361828
Country of Origin
United States

Dimensions

Length (In.)
120.062 in
Overall Height
46.25 in
Width
6.5 in

Details

For Use With
Dock
Finish
Powder Coat
Includes
(1) Dock Safety Swing Gate
Item
Dock Swing Gate 10'Length Blue
Material
Steel
Color
Blue

Description

Economical safety swing gates are an economical way to protect people from dock falls. Durable railings are constructed from schedule 10 pipe 1-5/8 O.D.. Units have a top rail height of 46-1/4 and a 25 mid-rail. 4 poly-on-poly wheel allows units to be swung out of the way. Cast single socket is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.