Zoro Homepage

Steel Dock Safety Swing Gate 2 Ft. Length Orange

  • Mfr # SSG-2-OR

  • Zoro # G816520560


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coat
For Use With
Dock
Material
Steel
Overall Height
46.25 in
Length (In.)
28.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSG-2-OR
Zoro #
G816520560
UPC #
691215362245
Country of Origin
United States

Dimensions

Overall Height
46.25 in
Length (In.)
28.062 in
Width
6.5 in

Details

Finish
Powder Coat
For Use With
Dock
Material
Steel
Color
Orange
Includes
(1) Dock Safety Swing Gate
Item
Dock Swing Gate 2'Length Orange

Description

Economical safety swing gates are an economical way to protect people from dock falls. Durable railings are constructed from schedule 10 pipe 1-5/8 O.D.. Units have a top rail height of 46-1/4 and a 25 mid-rail. 4 poly-on-poly wheel allows units to be swung out of the way. Cast single socket is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.