Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Dock Safety Swing Gate 4 Ft. Length White

  • Mfr # SSG-4-WT

  • Zoro # G016520537


product price: $300.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Length (In.)
52.062 in
Overall Height
46.25 in
Color
White
Material
Steel
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSG-4-WT
Zoro #
G016520537
UPC #
691215362061
Country of Origin
United States

Dimensions

Length (In.)
52.062 in
Overall Height
46.25 in
Width
6.5 in

Details

Color
White
Item
Dock Swing Gate 4'Length White
Material
Steel
Finish
Powder Coat
For Use With
Dock
Includes
(1) Dock Safety Swing Gate

Description

Economical safety swing gates are an economical way to protect people from dock falls. Durable railings are constructed from schedule 10 pipe 1-5/8 O.D.. Units have a top rail height of 46-1/4 and a 25 mid-rail. 4 poly-on-poly wheel allows units to be swung out of the way. Cast single socket is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.