Steel Dock Safety Swing Gate 6 Ft. Length Gray Semi Gloss

  • Mfr # SSG-6-GYSG

  • Zoro # G516520471


product price: $344.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Length (In.)
76.062 in
For Use With
Dock
Finish
Powder Coat
Includes
(1) Dock Safety Swing Gate
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSG-6-GYSG
Zoro #
G516520471
UPC #
691215362184
Country of Origin
United States

Dimensions

Length (In.)
76.062 in
Width
6.5 in
Overall Height
46.25 in

Details

For Use With
Dock
Item
Dock Swing Gate 6'Length Gray
Finish
Powder Coat
Includes
(1) Dock Safety Swing Gate
Material
Steel
Color
Gray Semi Gloss

Description

Economical safety swing gates are an economical way to protect people from dock falls. Durable railings are constructed from schedule 10 pipe 1-5/8 O.D.. Units have a top rail height of 46-1/4 and a 25 mid-rail. 4 poly-on-poly wheel allows units to be swung out of the way. Cast single socket is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.