
Steel Dock Safety Swing Gate 7 Ft. Length White
Mfr # SSG-7-WT
Zoro # G816520454
product price: $365.99
/eaKey Features
For Use With
Dock
Width
6.5 in
Overall Height
46.25 in
Includes
(1) Dock Safety Swing Gate
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSG-7-WT
Zoro #
G816520454
UPC #
691215362092
Country of Origin
United States
Dimensions
Width
6.5 in
Overall Height
46.25 in
Length (In.)
88.062 in
Details
For Use With
Dock
Item
Dock Swing Gate 7'Length White
Includes
(1) Dock Safety Swing Gate
Material
Steel
Color
White
Finish
Powder Coat
Description
Economical safety swing gates are an economical way to protect people from dock falls. Durable railings are constructed from schedule 10 pipe 1-5/8 O.D.. Units have a top rail height of 46-1/4 and a 25 mid-rail. 4 poly-on-poly wheel allows units to be swung out of the way. Cast single socket is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.