
Steel Dock Safety Swing Gate 8 Ft. Length Blue
Mfr # SSG-8-BL
Zoro # G516520624
product price: $386.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
For Use With
Dock
Length (In.)
100.062 in
Color
Blue
Includes
(1) Dock Safety Swing Gate
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSG-8-BL
Zoro #
G516520624
UPC #
691215361804
Country of Origin
United States
Dimensions
Length (In.)
100.062 in
Width
6.5 in
Overall Height
46.25 in
Details
For Use With
Dock
Color
Blue
Includes
(1) Dock Safety Swing Gate
Finish
Powder Coat
Item
Dock Swing Gate 8'Length Blue
Material
Steel
Description
Economical safety swing gates are an economical way to protect people from dock falls. Durable railings are constructed from schedule 10 pipe 1-5/8 O.D.. Units have a top rail height of 46-1/4 and a 25 mid-rail. 4 poly-on-poly wheel allows units to be swung out of the way. Cast single socket is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.