Zoro Homepage

Steel Drop Bottom Hopper 1 Cubic Yard, 3,000 Cap Blue

  • Mfr # DBH-100-3

  • Zoro # G912449796


product price: $1,070.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Outside Height
33 in
Outside Length
38 in
Outside Width
54 in
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBH-100-3
Zoro #
G912449796
UPC #
691215030779
Country of Origin
United States

Dimensions

Outside Height
33 in
Outside Length
38 in
Outside Width
54 in

Details

Material
Steel
Color
Blue
Load Capacity
3000 lb
Includes
(1) Steel Drop Bottom Hopper
Finish
Powder Coated
Volume Capacity
1 cu. yd
Gauge
10

Description

A hopper with a bottom dump feature is a unique design not typical to classic hoppers. With a bottom dump hopper there is limited wasted space. Unlike standard hoppers that have angled sides to encourage the product to flow out, the bottom dump hopper utilizes all of the space in the hopper. There are built-in fork pockets to pick up hopper from the top, allowing the bottom to open and the hopper to be quickly emptied. An attached cable lets the user continue to be seated while opening the bottom hatch, minimizing down time and the need for additional personnel. Blue powder coat finish.


  • • Open top, no lid design
  • • Single bottom door
  • • Safety restraint secures hopper to fork truck
  • • 8" wide fork pockets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.