Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DF-S
Zoro #
G0983565
UPC #
691215049894
Country of Origin
China
Dimensions
Depth
11.3438
Overall Length
11.3438
Overall Height
18.125
Overall Width
12.9375
Width
12.9375
Height
18.125
Length
11.3438
Details
Item
Steel Drum Funnel - Self Closing Lid
Material
Steel
Capacity
1 gal
Finish
Painted
Color
Red
Accessory Type
Steel Drum Funnel - Self Closing Lid
Description
Steel Drum Funnel - Self Closing Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.