Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel E-Track Cargo Bar Lifting and Lowering Assist Tool Yellow

  • Mfr # E-TRK-CBAT

  • Zoro # G712462162


product price: $54.95
/ea

Key Features

Color
Yellow
Includes
Steel E-Track Cargo Bar Lifting and Lowering Assist Tool
Features
Narrow design takes up minimal storage space. The tool gives the user assistance when transitioning the cargo bar between E-Track positions
Finish
Powder Coated
Depth
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-TRK-CBAT
Zoro #
G712462162
UPC #
691215094030
Country of Origin
United States

Dimensions

Depth
45 in
Length
5 in
Width
1-1/2 in

Details

Color
Yellow
Includes
Steel E-Track Cargo Bar Lifting and Lowering Assist Tool
Features
Narrow design takes up minimal storage space. The tool gives the user assistance when transitioning the cargo bar between E-Track positions
Finish
Powder Coated
Material
Steel

Description

The tool gives the user assistance when transitioning the cargo bar between E-Track positions. With this device; the user can effectively grasp cargo bars that have been stationed at elevated positions. The unique design allows the cargo bar to be raised or lowered to the preferred location on the E-track.


  • • 46" total length
  • • Built of steel for continued strength
  • • Narrow design takes up minimal storage space
  • • Lightweight for effectively reaching high and low

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.