This item is Discontinued.

Vestil Easy Access Steel Stock Truck, Steel, 1200 lb. Load Capacity, 18-1/2" W, 36" H EASY-A-1836

Easy Access Steel Stock Truck, Steel, 1200 lb. Load Capacity, 18-1/2" W, 36" H (Discontinued)

  • Mfr # EASY-A-1836
  • Zoro # G0982670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EASY-A-1836
Zoro #
G0982670
UPC #
691215016476
Country of Origin
China

Dimensions

Overall Height
36"
Overall Width
18-1/2"

Details

Material
Steel
Load Capacity
1200 lb.
Item
Easy Access Steel Stock Truck
Wheel Type
Poly Caster

Description

Easy Access Steel Stock Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.