Steel Economical Electric Hydraulic Lift Table 24 In. x 48 In. 2000 Lb. Capacity Blue

  • Mfr # EHLT-E-2448-2-41

  • Zoro # G312507508


product price:  $2,545.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Load Capacity
2000 lb
Lifting Height Min.
8 in
Platform Length
24 in
Includes
(1) Steel Economical Electric Hydraulic Lift Table
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EHLT-E-2448-2-41
Zoro #
G312507508
UPC #
691215098342
Country of Origin
United States

Dimensions

Lifting Height Min.
8 in
Platform Length
24 in
Overall Width
24 in
Overall Height
48 in
Length
41 in
Platform Width
48 in

Details

Load Capacity
2000 lb
Includes
(1) Steel Economical Electric Hydraulic Lift Table
Phase
Three
Color
Blue
Voltage
460V
Frame Material
Steel
Power Source
Electric - Corded
HP
2 HP
Material
Steel

Description

An electric hydraulic lift table is an efficient addition to a variety of manufacturing and shipping facilities. With an economical design, the 2,000 lb. capacity table lifts and supports items both large and small. The raising and lowering of the table is completed by a push button hand control that allows the user to maintain a safe distance from the actively moving table. An upper travel limit switch is engaged when the table reaches its maximum height, preventing any over extension. With safety always being the number one priority, an internal safety velocity fuse maintains platform height in the event of a hose or fitting failure.


  • • Open design for loading and unloading from all four sides
  • • Welded steel construction
  • • Safety maintenance prop included
  • • Internal power unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.