Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STEEL EXPAND-A-GATE 192" MAX LENGTH

  • Mfr # EXGATE-30-192

  • Zoro # G901793756


product price: $209.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Height
23 in
Width
197 in
Folded Width
192 in
Color
Black/Yellow
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXGATE-30-192
Zoro #
G901793756
UPC #
691215358996
Country of Origin
China

Dimensions

Height
23 in
Width
197 in
Folded Width
192 in
Overall Height
38
Overall Width
14.9375
Depth
23
Overall Length
23
Length
23
Size
23 x 14.9375 x 38

Details

Color
Black/Yellow
Material
Steel
Includes
Installation Hardware
Finish
Powder Coat
Features
Temporarily prohibits access to areas. Lightweight design for quick set-up. Gate expands to accommodate different sized areas. Colored yellow for bright visibility
Application
Designed to set up quickly and easily wherever and whenever they are needed. Ideal for preventing potential accidents.
Weight
78

Description

Expand-A-Gate is designed to block areas where restrictions are in place. The scissor design can be expanded to fit a variety of different sized areas, while also being compacted for a small storage footprint. Unit rolls on six swivel polyurethane casters for efficient movement. Powder coat finish for baked in added toughness. Ships Knocked Down.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.