Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Expandablegate Wall/Rack Mount

  • Mfr # EXGATE-30-W

  • Zoro # G5439537


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
38.3125
Overall Width
2.75
Finish
Painted
Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXGATE-30-W
Zoro #
G5439537
UPC #
691215112222
Country of Origin
China

Dimensions

Overall Height
38.3125
Overall Width
2.75
Height
38.3125
Depth
20.3125
Width
2.75
Length
20.3125
Overall Length
20.3125
Size
20.3125 x 2.75 x 38.3125

Details

Material
Steel
Finish
Painted
Color
Black/Yellow
Item
Steel Expandablegate Wall/Rack Mount
Net Weight
51
Application
Designed to set up quickly and easily wherever and whenever they are needed. Ideal for preventing potential accidents.
Features
Mountable to wall for constant use. Gate expands to accommodate different sized areas. Brightly colored design for clear visibility. Substantial height for closure
Product Type
Steel Expandablegate Wall/Rack Mount

Description

Steel Expandablegate Wall/Rack Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.