Zoro Homepage

Steel Face Molded, Rubber Bumper, 2x16x5

  • Mfr # B-516-SF

  • Zoro # G5582547


product price: $64.99
/ea

Key Features

Overall Height
5 in.
Overall Width
16 in.
Overall Depth
2-1/2 in.
Overall Length
2-1/2 in.
Mounting Style
Anchor Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-516-SF
Zoro #
G5582547
UPC #
691215004299
Country of Origin
United States

Dimensions

Overall Height
5 in.
Overall Width
16 in.
Overall Depth
2-1/2 in.
Overall Length
2-1/2 in.
Mounting Hole Dia.
3/4 in.
Bumper Height
2-1/8 in.
Bumper Width
5 in.
Wall Thickness
2-1/2 in.
Size
2.5 x 16 x 5
Usable Opening Width
16 in.

Details

Item
Steel Face Molded,Rubber Bumper,2x16x5
Mounting Style
Anchor Bolts
Material
Molded Rubber
Color
Black

Description

Steel Face Molded,Rubber Bumper,2x16x5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.