Zoro Homepage

Steel Fixed Crane 10' Iron 8K

  • Mfr # FHS-8-10-VG

  • Zoro # G905444135


product price: $3,339.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb.
Max. I Beam Height
121 in.
Gantry Crane Depth
119-3/4 in.
I Beam Flange Width
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHS-8-10-VG
Zoro #
G905444135
UPC #
691215367639
Country of Origin
United States

Dimensions

Max. I Beam Height
121 in.
Gantry Crane Depth
119-3/4 in.
I Beam Flange Width
4 in.
Wheel Diameter
8 in.
I Beam Height
8-1/8 in.
Wheel Width
3 in.
Height
129-5/16 in.

Details

Item
Steel Fixed Crane 10' Cast Iron 8K
Load Capacity
8,000 lb.
Material
Steel
Standards
OSHA 29 CFR 1910 179, ASME B30 17, ANSI Z535 4 specifications
Color
Blue
Includes
(4) V-Groove Cast Iron Casters
Caster Material
Cast Iron
Finish
Painted

Description

The fixed height steel gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service, while the painted blue finish will keep the models protected from surface ware. Unit comes standard four (4) V-groove casters, allowing for quick movement and positioning adjustments. The unit is an economical and efficient way to lift and raise products, diminishing the need of additional personnel. The fixed height design allows for constant use in a particular setting without the need to maneuver the overall height of the unit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.