Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Fixed Crane 10' Locking 8K

  • Mfr # FHS-8-10-TLC

  • Zoro # G005444189


product price: $3,202.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb.
Max. I Beam Height
121 in.
Gantry Crane Depth
119-3/4 in.
I Beam Flange Width
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHS-8-10-TLC
Zoro #
G005444189
UPC #
691215367769
Country of Origin
United States

Dimensions

Max. I Beam Height
121 in.
Gantry Crane Depth
119-3/4 in.
I Beam Flange Width
4 in.
I Beam Height
8-1/8 in.
Wheel Width
3 in.
Wheel Diameter
8 in.
Height
129-5/16 in.

Details

Item
Fixed Stl Gantry Crane 10' Total Lock 8K
Load Capacity
8,000 lb.
Material
Steel
Color
Blue
Caster Material
Phenolic
Finish
Painted
Standards
OSHA 29 CFR 1910 179, ASME B30 17, ANSI Z535 4 specifications
Includes
(4) Total locking Glass Filled Nylon Casters

Description

The fixed height steel gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service, while the painted blue finish will keep the models protected from surface ware. Unit comes standard with total locking casters. The total locking casters lock the rigging in any position and locks the wheel from rotating. The unit is an economical and efficient way to lift and raise products, diminishing the need of additional personnel. The fixed height design allows for constant use in a particular setting without the need to maneuver the overall height of the unit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.